- SDS-plus® Standard Tip Drill Bit
- 7/32" x 12 in
- 10" Flute
| Flute Length | 10 in |
| Overall Length | 12 in |
| Cutting Dia. | 0.21875 in |
| Type | Drill Bit |
| Weight | 0.065 LB |
| Flute Length | 10 in |
| Overall Length | 12 in |
| Cutting Dia. | 0.21875 in |
| Type | Drill Bit |
| Weight | 0.065 LB |