- SDS-plus® Standard Tip Drill Bit
- 1/4" x 6 in
- 4" Flute
| Overall Length | 6 in |
| Flute Length | 4 in |
| Type | Drill Bit |
| Cutting Dia. | 0.25 in |
| Weight | 0.11 LB |
| Overall Length | 6 in |
| Flute Length | 4 in |
| Type | Drill Bit |
| Cutting Dia. | 0.25 in |
| Weight | 0.11 LB |