- SDS-plus® Standard Tip Drill Bit
- 1/4" x 10 in
- 8" Flute
| Cutting Dia. | 0.25 in |
| Type | Drill Bit |
| Overall Length | 10 in |
| Flute Length | 8 in |
| Weight | 0.075 LB |
| Cutting Dia. | 0.25 in |
| Type | Drill Bit |
| Overall Length | 10 in |
| Flute Length | 8 in |
| Weight | 0.075 LB |