- SDS-plus® Standard Tip Drill Bit
- 3/8" x 6 in
- 4" Flute
| Cutting Dia. | 0.375 in |
| Overall Length | 6 in |
| Type | Drill Bit |
| Flute Length | 4 in |
| Weight | 0.14 LB |
| Cutting Dia. | 0.375 in |
| Overall Length | 6 in |
| Type | Drill Bit |
| Flute Length | 4 in |
| Weight | 0.14 LB |