- SDS-plus® Standard Tip Drill Bit
- 3/8" x 12 in
- 10" Flute
| Type | Drill Bit |
| Overall Length | 12 in |
| Flute Length | 10 in |
| Cutting Dia. | 0.375 in |
| Weight | 0.25 LB |
| Type | Drill Bit |
| Overall Length | 12 in |
| Flute Length | 10 in |
| Cutting Dia. | 0.375 in |
| Weight | 0.25 LB |