- SDS-plus® Standard Tip Drill Bit
- 1/2" x 10 in
- 8" Flute
| Cutting Dia. | 0.5 in |
| Flute Length | 8 in |
| Overall Length | 10 in |
| Type | Drill Bit |
| Weight | 0.31 LB |
| Cutting Dia. | 0.5 in |
| Flute Length | 8 in |
| Overall Length | 10 in |
| Type | Drill Bit |
| Weight | 0.31 LB |