- SDS-plus® Standard Tip Drill Bit
- 1/2" x 12 in
- 10" Flute
| Cutting Dia. | 0.5 in |
| Type | Drill Bit |
| Flute Length | 10 in |
| Overall Length | 12 in |
| Weight | 0.14 LB |
| Cutting Dia. | 0.5 in |
| Type | Drill Bit |
| Flute Length | 10 in |
| Overall Length | 12 in |
| Weight | 0.14 LB |