- SDS-plus® Standard Tip Drill Bit
- 1/2" x 18 in
- 16" Flute
| Cutting Dia. | 0.5 in |
| Flute Length | 16 in |
| Type | Drill Bit |
| Overall Length | 18 in |
| Weight | 0.215 LB |
| Cutting Dia. | 0.5 in |
| Flute Length | 16 in |
| Type | Drill Bit |
| Overall Length | 18 in |
| Weight | 0.215 LB |