- SDS-plus® Standard Tip Drill Bit
- 9/16" x 18 in
- 16" Flute
| Overall Length | 18 in |
| Type | Drill Bit |
| Flute Length | 16 in |
| Cutting Dia. | 0.5625 in |
| Weight | 0.51 LB |
| Overall Length | 18 in |
| Type | Drill Bit |
| Flute Length | 16 in |
| Cutting Dia. | 0.5625 in |
| Weight | 0.51 LB |