- SDS-plus® Standard Tip Drill Bit
- 11/16" x 8 in
- 6" Flute
| Flute Length | 6 in |
| Cutting Dia. | 0.6875 in |
| Type | Drill Bit |
| Overall Length | 8 in |
| Weight | 0.105 LB |
| Flute Length | 6 in |
| Cutting Dia. | 0.6875 in |
| Type | Drill Bit |
| Overall Length | 8 in |
| Weight | 0.105 LB |