- SDS-plus® Standard Tip Drill Bit
- 3/4" x 18 in
- 16" Flute
| Overall Length | 18 in |
| Flute Length | 16 in |
| Type | Drill Bit |
| Cutting Dia. | 0.75 in |
| Weight | 0.275 LB |
| Overall Length | 18 in |
| Flute Length | 16 in |
| Type | Drill Bit |
| Cutting Dia. | 0.75 in |
| Weight | 0.275 LB |