- SDS-plus® Standard Tip Drill Bit
- 3/4" x 24 in
- 22" Flute
| Cutting Dia. | 0.75 in |
| Overall Length | 24 in |
| Type | Drill Bit |
| Flute Length | 22 in |
| Weight | 0.345 LB |
| Cutting Dia. | 0.75 in |
| Overall Length | 24 in |
| Type | Drill Bit |
| Flute Length | 22 in |
| Weight | 0.345 LB |