- SDS-plus® Standard Tip Drill Bit
- 7/8" x 8 in
- 6" Flute
| Cutting Dia. | 0.875 in |
| Type | Drill Bit |
| Flute Length | 6 in |
| Overall Length | 8 in |
| Weight | 0.51 LB |
| Cutting Dia. | 0.875 in |
| Type | Drill Bit |
| Flute Length | 6 in |
| Overall Length | 8 in |
| Weight | 0.51 LB |