- SDS-plus® Hex Drive Drill Bit
- 3/16" x 6 in
- 3" Flute
| Overall Length | 6 in |
| Flute Length | 3 in |
| Type | Drill Bit |
| Cutting Dia. | 0.1875 in |
| Weight | 0.11 LB |
| Overall Length | 6 in |
| Flute Length | 3 in |
| Type | Drill Bit |
| Cutting Dia. | 0.1875 in |
| Weight | 0.11 LB |