- SDS-plus® Multi-Cutter Drill Bit
- 1 1/8" x 18 in
- 16" Flute
| Flute Length | 16 in |
| Cutting Dia. | 1.125 in |
| Type | Drill Bit |
| Overall Length | 18 in |
| Weight | 1.54 LB |
| Flute Length | 16 in |
| Cutting Dia. | 1.125 in |
| Type | Drill Bit |
| Overall Length | 18 in |
| Weight | 1.54 LB |