- SDS-max® Standard Tip Drill Bit
- 9/16" x 13 in
- 8" Flute
| Flute Length | 8 in |
| Overall Length | 13 in |
| Type | Drill Bit |
| Cutting Dia. | 0.5625 in |
| Weight | 0.92 LB |
| Flute Length | 8 in |
| Overall Length | 13 in |
| Type | Drill Bit |
| Cutting Dia. | 0.5625 in |
| Weight | 0.92 LB |