- SDS-max® Multi-Cutter Drill Bit
- 3/4" x 13 in
- 8" Flute
| Cutting Dia. | 0.75 in |
| Overall Length | 13 in |
| Type | Drill Bit |
| Flute Length | 8 in |
| Weight | 1.12 LB |
| Cutting Dia. | 0.75 in |
| Overall Length | 13 in |
| Type | Drill Bit |
| Flute Length | 8 in |
| Weight | 1.12 LB |