- SDS-max® Multi-Cutter Drill Bit
- 3/4" x 36 in
- 31" Flute
| Flute Length | 31 in |
| Cutting Dia. | 0.75 in |
| Type | Drill Bit |
| Overall Length | 36 in |
| Weight | 2.38 LB |
| Flute Length | 31 in |
| Cutting Dia. | 0.75 in |
| Type | Drill Bit |
| Overall Length | 36 in |
| Weight | 2.38 LB |