- SDS-max® Multi-Cutter Drill Bit
- 13/16" x 21 in
- 16" Flute
| Type | Drill Bit |
| Cutting Dia. | 0.8125 in |
| Flute Length | 16 in |
| Overall Length | 21 in |
| Weight | 1.5 LB |
| Type | Drill Bit |
| Cutting Dia. | 0.8125 in |
| Flute Length | 16 in |
| Overall Length | 21 in |
| Weight | 1.5 LB |