- SDS-max® Multi-Cutter Drill Bit
- 7/8" x 13 in
- 8" Flute
| Cutting Dia. | 0.875 in |
| Overall Length | 13 in |
| Flute Length | 8 in |
| Type | Drill Bit |
| Weight | 1.41 LB |
| Cutting Dia. | 0.875 in |
| Overall Length | 13 in |
| Flute Length | 8 in |
| Type | Drill Bit |
| Weight | 1.41 LB |