- SDS-max® Multi-Cutter Drill Bit
- 1 1/8" x 15 in
- 10" Flute
| Overall Length | 15 in |
| Cutting Dia. | 1.125 in |
| Type | Drill Bit |
| Flute Length | 10 in |
| Weight | 2.04 LB |
| Overall Length | 15 in |
| Cutting Dia. | 1.125 in |
| Type | Drill Bit |
| Flute Length | 10 in |
| Weight | 2.04 LB |