- SDS-max® Multi-Cutter Drill Bit
- 1 1/8" x 23 in
- 18" Flute
| Cutting Dia. | 1.125 in |
| Flute Length | 18 in |
| Type | Drill Bit |
| Overall Length | 23 in |
| Weight | 2.52 LB |
| Cutting Dia. | 1.125 in |
| Flute Length | 18 in |
| Type | Drill Bit |
| Overall Length | 23 in |
| Weight | 2.52 LB |