- Spline Drill Bit
- 3/8" Diameter
- 8" Working Length
- 13" Overall Length
- 2-Cutter Head
| Overall Length | 13 in |
| Head Type | 2-Cutter |
| Bit Type | Spline |
| Working Length | 8 in |
| Manufacturer Name | Irwin� |
| Dia. | 0.375 in |
| Weight | 0.49 LB |
| Overall Length | 13 in |
| Head Type | 2-Cutter |
| Bit Type | Spline |
| Working Length | 8 in |
| Manufacturer Name | Irwin� |
| Dia. | 0.375 in |
| Weight | 0.49 LB |