- Spline Drill Bits
- 1/2" Diameter
- 17" Flute Length
- 22" Overal Length
- 2-Cutter Head
features
- Chrome vanadium spring steel shaft that is through-hardened for superior durability
- Shot peened, double tempered finish reduces breakage
- Copper braze material gives high heat resistance for reduced tip loss
- Universal spline shank fit
| Drill Style | Masonary |
| Overall Length | 22 in |
| Size Type | Fractional |
| Drill Size | 1/2 in |
| Drill Length Type | Extra Long |
| Flute Length | 17 in |
| Weight | 1.71 LB |

