- Spline Drill Bit
- 5/8" Diameter
- 5" Working Length
- 10" Overall Length
- 2-Cutter Head
| Bit Type | Spline |
| Manufacturer Name | Irwin� |
| Head Type | 2-Cutter |
| Dia. | 0.625 in |
| Overall Length | 10 in |
| Working Length | 5 in |
| Weight | 0.85 LB |
| Bit Type | Spline |
| Manufacturer Name | Irwin� |
| Head Type | 2-Cutter |
| Dia. | 0.625 in |
| Overall Length | 10 in |
| Working Length | 5 in |
| Weight | 0.85 LB |