- Spline Drill Bit
- 1" Diameter
- 11" Working Length
- 16" Overall Length
- 2-Cutter Head
| Bit Type | Spline |
| Manufacturer Name | Irwin� |
| Head Type | 2-Cutter |
| Dia. | 1 in |
| Overall Length | 16 in |
| Working Length | 11 in |
| Weight | 2.1 LB |
| Bit Type | Spline |
| Manufacturer Name | Irwin� |
| Head Type | 2-Cutter |
| Dia. | 1 in |
| Overall Length | 16 in |
| Working Length | 11 in |
| Weight | 2.1 LB |