- Spline Drill Bit
- 1 1/2" Diameter
- 17" Working Length
- 22" Overall Length
- 2-Cutter Head
| Working Length | 17 in |
| Manufacturer Name | Irwin� |
| Overall Length | 22 in |
| Dia. | 1.5 in |
| Bit Type | Spline |
| Head Type | 2-Cutter |
| Weight | 3.36 LB |
| Working Length | 17 in |
| Manufacturer Name | Irwin� |
| Overall Length | 22 in |
| Dia. | 1.5 in |
| Bit Type | Spline |
| Head Type | 2-Cutter |
| Weight | 3.36 LB |