- Spline Multi-Cutter Drill Bit
- 5/8" x 11 in
- 6" Flute
| Cutting Dia. | 0.625 in |
| Inch/Metric | Inch |
| Flute Length | 6 in |
| Overall Length | 11 in |
| Type | Drill Bit |
| Weight | 0.84 LB |
| Cutting Dia. | 0.625 in |
| Inch/Metric | Inch |
| Flute Length | 6 in |
| Overall Length | 11 in |
| Type | Drill Bit |
| Weight | 0.84 LB |