- Spline Multi-Cutter Drill Bit
- 5/8" x 27 in
- 22" Flute
| Overall Length | 27 in |
| Cutting Dia. | 0.625 in |
| Type | Drill Bit |
| Flute Length | 22 in |
| Inch/Metric | Inch |
| Weight | 2.16 LB |
| Overall Length | 27 in |
| Cutting Dia. | 0.625 in |
| Type | Drill Bit |
| Flute Length | 22 in |
| Inch/Metric | Inch |
| Weight | 2.16 LB |