- Spline Multi-Cutter Drill Bit
- 5/8" x 36 in
- 31" Flute
| Cutting Dia. | 0.625 in |
| Type | Drill Bit |
| Flute Length | 31 in |
| Overall Length | 36 in |
| Inch/Metric | Inch |
| Weight | 2.42 LB |
| Cutting Dia. | 0.625 in |
| Type | Drill Bit |
| Flute Length | 31 in |
| Overall Length | 36 in |
| Inch/Metric | Inch |
| Weight | 2.42 LB |