- Spline Multi-Cutter Drill Bit
- 3/4" x 13 in
- 8" Flute
| Overall Length | 13 in |
| Flute Length | 8 in |
| Cutting Dia. | 0.75 in |
| Type | Drill Bit |
| Inch/Metric | Inch |
| Weight | 1.11 LB |
| Overall Length | 13 in |
| Flute Length | 8 in |
| Cutting Dia. | 0.75 in |
| Type | Drill Bit |
| Inch/Metric | Inch |
| Weight | 1.11 LB |