- Spline Multi-Cutter Drill Bit
- 3/4" x 27 in
- 22" Flute
| Flute Length | 22 in |
| Cutting Dia. | 0.75 in |
| Type | Drill Bit |
| Overall Length | 27 in |
| Inch/Metric | Inch |
| Weight | 2.19 LB |
| Flute Length | 22 in |
| Cutting Dia. | 0.75 in |
| Type | Drill Bit |
| Overall Length | 27 in |
| Inch/Metric | Inch |
| Weight | 2.19 LB |