- Spline Multi-Cutter Drill Bit
- 7/8" x 16 in
- 11" Flute
| Flute Length | 11 in |
| Overall Length | 16 in |
| Cutting Dia. | 0.875 in |
| Inch/Metric | Inch |
| Type | Drill Bit |
| Weight | 1.32 LB |
| Flute Length | 11 in |
| Overall Length | 16 in |
| Cutting Dia. | 0.875 in |
| Inch/Metric | Inch |
| Type | Drill Bit |
| Weight | 1.32 LB |