- Spline Multi-Cutter Drill Bit
- 7/8" x 23 in
- 18" Flute
| Overall Length | 23 in |
| Inch/Metric | Inch |
| Flute Length | 18 in |
| Cutting Dia. | 0.875 in |
| Type | Drill Bit |
| Weight | 2.04 LB |
| Overall Length | 23 in |
| Inch/Metric | Inch |
| Flute Length | 18 in |
| Cutting Dia. | 0.875 in |
| Type | Drill Bit |
| Weight | 2.04 LB |