- Spline Multi-Cutter Drill Bit
- 1" x 23 in
- 18" Flute
| Type | Drill Bit |
| Flute Length | 18 in |
| Inch/Metric | Inch |
| Overall Length | 23 in |
| Cutting Dia. | 1 in |
| Weight | 2.26 LB |
| Type | Drill Bit |
| Flute Length | 18 in |
| Inch/Metric | Inch |
| Overall Length | 23 in |
| Cutting Dia. | 1 in |
| Weight | 2.26 LB |