- Spline Multi-Cutter Drill Bit
- 1" x 36 in
- 31" Flute
| Type | Drill Bit |
| Overall Length | 36 in |
| Cutting Dia. | 1 in |
| Inch/Metric | Inch |
| Flute Length | 31 in |
| Weight | 4.46 LB |
| Type | Drill Bit |
| Overall Length | 36 in |
| Cutting Dia. | 1 in |
| Inch/Metric | Inch |
| Flute Length | 31 in |
| Weight | 4.46 LB |