- Spline Multi-Cutter Drill Bit
- 1" x 27 in
- 22" Flute
| Type | Drill Bit |
| Inch/Metric | Inch |
| Overall Length | 27 in |
| Cutting Dia. | 1 in |
| Flute Length | 22 in |
| Weight | 3.49 LB |
| Type | Drill Bit |
| Inch/Metric | Inch |
| Overall Length | 27 in |
| Cutting Dia. | 1 in |
| Flute Length | 22 in |
| Weight | 3.49 LB |