- Spline Multi-Cutter Drill Bit
- 1 1/4" x 16 in
- 11" Flute
| Cutting Dia. | 1.25 in |
| Type | Drill Bit |
| Flute Length | 11 in |
| Overall Length | 16 in |
| Inch/Metric | Inch |
| Weight | 2.18 LB |
| Cutting Dia. | 1.25 in |
| Type | Drill Bit |
| Flute Length | 11 in |
| Overall Length | 16 in |
| Inch/Metric | Inch |
| Weight | 2.18 LB |