- Spline Multi-Cutter Drill Bit
- 1 1/4" x 23 in
- 18" Flute
| Cutting Dia. | 1.25 in |
| Inch/Metric | Inch |
| Type | Drill Bit |
| Overall Length | 23 in |
| Flute Length | 18 in |
| Weight | 3.09 LB |
| Cutting Dia. | 1.25 in |
| Inch/Metric | Inch |
| Type | Drill Bit |
| Overall Length | 23 in |
| Flute Length | 18 in |
| Weight | 3.09 LB |