Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools585-325001

585-325001

Spline Shank Core Bit
Item #102016813
  • Spline Shank Core Bit
  • 1 1/2" x 22 in
Irwin Industrial Tools585-325001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spline Shank Core Bit
  • 1 1/2" x 22 in
Overall Length 22 in
Inch/Metric Inch
Type Core Bits
Cutting Dia. 1.5 in
Weight 3.61 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison