Skip to content Skip to navigation menu
Irwin Industrial Tools585-325006

585-325006

Spline Shank Core Bit
Item #102015557
  • Spline Shank Core Bit
  • 3 1/8" x 12 in
Irwin Industrial Tools585-325006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spline Shank Core Bit
  • 3 1/8" x 12 in
Type Core Bits
Overall Length 12 in
Cutting Dia. 3.125 in
Inch/Metric Inch
Weight 3.45 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison