Skip to content Skip to navigation menu
Irwin Industrial Tools585-325012

585-325012

Spline Shank Core Bit
Item #102015561
  • Spline Shank Core Bit
  • 5" x 12 in
Irwin Industrial Tools585-325012
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spline Shank Core Bit
  • 5" x 12 in
Overall Length 12 in
Inch/Metric Inch
Cutting Dia. 5 in
Type Core Bits
Weight 6.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison