Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools585-325026

585-325026

Core Bit SDS-Max® Shank
Item #102045144
  • Core Bit SDS-Max® Shank
  • 5" x 22 in
Irwin Industrial Tools585-325026
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Core Bit SDS-Max® Shank
  • 5" x 22 in
Flute Length N/A
Cutting Dia. 5 in
Overall Length 22 in
Type Core Bits
Weight 8.24 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison