- Rotary Drill Bit
- Copper Braze
- 1/8" Diameter
- 3" Overall Length
- 1 1/2" Working Length
| Dia. | 0.125 in |
| Working Length | 1 1/2 in |
| Material | Copper Braze |
| Bit Type | Rotary |
| Manufacturer Name | Irwin� |
| Overall Length | 3 in |
| Weight | 0.01 LB |
| Dia. | 0.125 in |
| Working Length | 1 1/2 in |
| Material | Copper Braze |
| Bit Type | Rotary |
| Manufacturer Name | Irwin� |
| Overall Length | 3 in |
| Weight | 0.01 LB |