- Percussion Drill Bit
- 5/32" Diameter
- 4" Working Length
- 6" Overall Length
- Chrome Vanadium Spring Steel
features
- Fits all hammer drills with three-jaw or Jacobs chuck
- Chrome vanadium shaft through-hardened to 50-53HrC
- Patented flute geometry removes dust from the hole quicker for fast drilling and long life
- Up to 150% faster than other competitive bits
- Shot peened, double tempered finish reduces breakage
- Hot isostatically pressed to extend life and resist breakage
- Copper braze material gives high heat resistance for reduced tip loss
- All tips made to ANSI specifications
| Overall Length | 6 in |
| Bit Type | Rotary |
| Working Length | 4 in |
| Material | Spring Steel |
| Dia. | 0.15625 in |
| Weight | 0.04 LB |

