- Rotary Drill Bit
- Copper Braze
- 3/16" Diameter
- 3 1/2" Overall Length
- 2" Working Length
| Overall Length | 3.5 in |
| Material | Copper Braze |
| Manufacturer Name | Irwin� |
| Dia. | 0.1875 in |
| Bit Type | Rotary |
| Working Length | 2 in |
| Weight | 0.03 LB |
| Overall Length | 3.5 in |
| Material | Copper Braze |
| Manufacturer Name | Irwin� |
| Dia. | 0.1875 in |
| Bit Type | Rotary |
| Working Length | 2 in |
| Weight | 0.03 LB |