- Rotary Drill Bit
- Copper Braze
- 3 /16" Diameter
- 6" Overall Length
- 4 1/2" Working Length
| Bit Type | Rotary |
| Material | Copper Braze |
| Dia. | 0.1875 in |
| Overall Length | 6 in |
| Manufacturer Name | Irwin� |
| Working Length | 4 1/2 in |
| Weight | 0.03 LB |
| Bit Type | Rotary |
| Material | Copper Braze |
| Dia. | 0.1875 in |
| Overall Length | 6 in |
| Manufacturer Name | Irwin� |
| Working Length | 4 1/2 in |
| Weight | 0.03 LB |