- Rotary Drill Bit
- Copper Braze
- 1/4" Diameter
- 6" Overall Length
- 4" Working Length
| Dia. | 0.25 in |
| Bit Type | Rotary |
| Material | Copper Braze |
| Manufacturer Name | Irwin� |
| Working Length | 4 in |
| Overall Length | 6 in |
| Weight | 0.06 LB |
| Dia. | 0.25 in |
| Bit Type | Rotary |
| Material | Copper Braze |
| Manufacturer Name | Irwin� |
| Working Length | 4 in |
| Overall Length | 6 in |
| Weight | 0.06 LB |