- Rotary Drill Bit
- Copper Braze
- 5/16" Diameter
- 12" Overall Length
- 8" Working Length
| Working Length | 8 in |
| Bit Type | Rotary |
| Material | Copper Braze |
| Overall Length | 12 in |
| Manufacturer Name | Irwin� |
| Dia. | 0.3125 in |
| Weight | 0.19 LB |
| Working Length | 8 in |
| Bit Type | Rotary |
| Material | Copper Braze |
| Overall Length | 12 in |
| Manufacturer Name | Irwin� |
| Dia. | 0.3125 in |
| Weight | 0.19 LB |