- Rotary Drill Bit
- Copper Braze
- 3/8" Diameter
- 6" Overall Length
- 4" Working Length
| Dia. | 0.375 in |
| Overall Length | 6 in |
| Manufacturer Name | Irwin� |
| Material | Copper Braze |
| Working Length | 4 in |
| Bit Type | Rotary |
| Weight | 0.12 LB |
| Dia. | 0.375 in |
| Overall Length | 6 in |
| Manufacturer Name | Irwin� |
| Material | Copper Braze |
| Working Length | 4 in |
| Bit Type | Rotary |
| Weight | 0.12 LB |